!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
R5348 REPULPABLE SPLITTABLE FLYING SPLICE TAPE, BLUE, 36.09 YD L, 2 IN W, 5 MIL, 24 PK

R5348 REPULPABLE SPLITTABLE FLYING SPLICE TAPE, BLUE, 36.09 YD L, 2 IN W, 5 MIL, 24 PK

3M

R5348 REPULPABLE SPLITTABLE FLYING SPLICE TAPE, BLUE, 36.09 YD L, 2 IN W, 5 MIL, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
R5348 REPULPABLE SPLITTABLE FLYING SPLICE TAPE, BLUE, 36.09 YD L, 2 IN W, 5 MIL, 24 PK

R5348 REPULPABLE SPLITTABLE FLYING SPLICE TAPE, BLUE, 36.09 YD L, 2 IN W, 5 MIL, 24 PK

3M

Clearance Price :
$31.44 / ROLL

Your Price : $125.76 / ROLL

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMR5348-50X33
  • Mfr. Model # R5348-50X33
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

This 24-pack of r5348 repulpable splittable flying splice tape is blue. It meets the standards for FDA Compliant 21 CFR 176.170. This repulpable splittable flying splice tape, repulpable splittable flying splice tape has a thickness of 5 mil.

Technical Specs

  • ItemFlying Splice Tape
  • Tape Adhesive MaterialRepulpable
  • Imperial Tape Length36.09 yd
  • Tape Brand3M(TM)
  • Tape ColourBlue
  • Product FormRoll
  • Tape TypeRepulpable Splittable Flying Splice Tape
  • Metric Tape Length33 m
  • Tape Sub-Type Splicing Tape
  • Imperial Tape Width 2 in
  • Tape Thickness 5 mil
  • Series R5348
  • Maximum Tape Performance Temperature 350 Degrees F
  • Specifications Met FDA Compliant
  • Standards FDA 21 CFR 176.170
  • Metric Tape Width 50 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list