!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUX-CORED WELDER,120V AC,RED,5-15P

FLUX-CORED WELDER,120V AC,RED,5-15P

LINCOLN ELECTRIC

FLUX-CORED WELDER,120V AC,RED,5-15P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUX-CORED WELDER,120V AC,RED,5-15P

FLUX-CORED WELDER,120V AC,RED,5-15P

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,358.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GWP8
  • Mfr. Model # K2696-1
  • UNSPSC # 23171540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.9 lbs

Technical Specs

  • ItemFlux-Cored Welder
  • Input Voltage120V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored
  • Maximum Wire Feed Speed500 in/min
  • MIG Welding Output @ Duty Cycle90 A @ 19 V, 20%
  • Weight49 lb
  • ColourRed
  • For Material TypeMild Steel
  • For Minimum Material Thickness18 ga (Steel)
  • MIG Welding Minimum Output Current30 A
  • Minimum Wire Feed Speed50 in/min
  • Overall Height13.7 in
  • Plug Type5-15P
  • Amperage Range30 to 125 A
  • Series Easy-Core 125
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored Welding (FCAW)
  • Maximum Wire Diameter 0.035 in (Flux-Cored)
  • Model K2696-1
  • Includes (3) 0.035 in Contact Tips, 0.030 in 0.045 in Drive Roll for Flux-Core, Gasless Nozzle, Magnum 100L gun and 10 ft cable assembly with brass gun connection and 4-pin MS-Type connection for trigger control (K530-6), Sample spool of 0.035 in. diameter Innershield NR-211-MP flux-cored wire, Work clamp and 10 ft cable
  • Application Farm, Home, Shop
  • Features Precise Wire Drive, Spool Gun Ready, No Hassle Tool-less Design, Innovative Contact Tip, Drive Roll and Nozzle Storage
  • For Maximum Material Thickness 5/16 in (Steel)
  • MIG Welding Maximum Output Current 125 A
  • Minimum Wire Diameter 0.030 in (Flux-Cored)
  • Overall Depth 17.9 in
  • Overall Width 10.15 in
  • Standards CSA Certified
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list