!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUSH VALVE TOILET: SLOAN EFFICIENCY, 1.28 GPF, ELONGATED BOWL, ADA

FLUSH VALVE TOILET: SLOAN EFFICIENCY, 1.28 GPF, ELONGATED BOWL, ADA

SLOAN

FLUSH VALVE TOILET: SLOAN EFFICIENCY, 1.28 GPF, ELONGATED BOWL, ADA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUSH VALVE TOILET: SLOAN EFFICIENCY, 1.28 GPF, ELONGATED BOWL, ADA

FLUSH VALVE TOILET: SLOAN EFFICIENCY, 1.28 GPF, ELONGATED BOWL, ADA

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $756.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5NFL4
  • Mfr. Model # WETS2050.1041
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.6 lbs

Product Details

This flush valve toilet includes manual Royal flushometer, wall hung vitreous toilet fixture. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.19.2, CSA B45.1, ASSE 1037 and features high efficiency. It is made of vitreous china, with a manual valve.

Technical Specs

  • ItemFlush Valve Toilet
  • Toilet Mounting StyleWall
  • Brand and SeriesSloan Efficiency(R)
  • Gallons per Flush1.28 gpf
  • Flush ModeSingle Flush
  • Flush Valve LocationExposed
  • Rough-In11 1/2 in
  • Toilet MaterialVitreous China
  • Insulated TankNo
  • Includes Flush Valve CoverYes
  • Manufacturers Warranty Length3 yr
  • Water Surface Area9 1/2 in x 8 1/4 in
  • CollectionEfficiency Series
  • FeaturesHigh Efficiency
  • Includes SeatNo
  • Includes BowlYes
  • Toilet Product Type Flush Valve Toilet
  • Toilet Bowl Shape Elongated
  • Number of Pieces Two Piece
  • Flushing Method Flush Valve
  • Flush Valve Type Included Manual
  • Flush Handle Oscillating Handle
  • Spud Location Top
  • Colour Family Whites
  • Includes Toilet Tank No
  • ADA Compliance ADA Compliant
  • Weight Capacity 300 lb
  • Rim Height 17 in
  • Colour White
  • Includes Manual Royal Flushometer, Wall Hung Vitreous Toilet Fixture
  • Standards ASME A112.19.2, CSA B45.1, ASSE 1037
  • Includes Urinal No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list