!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 4100K

U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 4100K

SHAT-R-SHIELD

U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 4100K

U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 4100K

SHAT-R-SHIELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.74 / EACH

EHC: EHC :
Min Qty 12 = $1,088.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33H578
  • Mfr. Model # FB40/T12/CWSupreme/6 12PK
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.85 lbs

Product Details

This u-bend fluorescent bulb meets the standards for ASME, CFIA Regulations, FDA Approved, Meets 2012 Lighting Legislation Energy Standards, NSF Certified, OSHA, UL Listed. It also has voltage of 120V AC, 40 watts, a medium bi-pin (G13) bulb base, is shatter-resistant, white light colour, 2,300 lumens, 4,100K colour temperature, a rated life of 21,000 hours.

Technical Specs

  • ItemU-Bend Fluorescent Bulb
  • Bulb ShapeT12
  • Colour Temperature4,100K
  • Shatter-ResistantYes
  • Watts40 W
  • Colour Rendering Index90
  • Light TechnologyFluorescent
  • Voltage120V AC
  • Bulb Start TypeRapid
  • Light ColourWhite
  • Bulb Housing Glass
  • Bulb Designation FB40/T12/6/SR
  • Lumens 2,300 lm
  • Bulb Bend Radius 6 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Dimmable No
  • Overall Length 22 1/2 in
  • Standards ASME, CFIA Regulations, FDA Approved, Meets 2012 Lighting Legislation Energy Standards, NSF Certified, OSHA, UL Listed
  • Rated Life 21,000 hr
  • Bulb Dia. 1 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list