!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 3,000 LUMENS, GLASS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 3,000 LUMENS, GLASS

PHILIPS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 3,000 LUMENS, GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 3,000 LUMENS, GLASS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 3,000 LUMENS, GLASS

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.89 / EACH

EHC: EHC :
Min Qty 30 = $356.70

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 30. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL280859
  • Mfr. Model # F32T8/ADV841 ALTO 30PK
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.3 lbs

Product Details

This linear fluorescent bulb meets the standards for 2012 Lighting Legislation Energy Standards, and is TCLP compliant. It also has 32 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 3,000 lumens, plus it has a rated life of 36,000 hours.

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb HousingGlass
  • Bulb DesignationF32T8/ADV841 ALTO
  • Colour Temperature4,100K
  • Light TechnologyFluorescent
  • Shatter-ResistantNo
  • StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant
  • Bulb Start TypeInstant
  • Overall Length48 in
  • Bulb Dia.1 in
  • Light ColourWhite
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 85
  • Lumens 3,000 lm
  • Nominal Length 4 ft
  • Watts 32 W
  • Bulb Minimum Starting Temperature 32 Degrees F
  • High Output No
  • Rated Life 36,000 hr
  • Dimmable Yes
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list