!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BULB, 400 LM, 7 WATTS, 4,000K COLOUR TEMPERATURE, 2-PIN (GX23), T4 SHAPE

FLUORESCENT BULB, 400 LM, 7 WATTS, 4,000K COLOUR TEMPERATURE, 2-PIN (GX23), T4 SHAPE

SYLVANIA

FLUORESCENT BULB, 400 LM, 7 WATTS, 4,000K COLOUR TEMPERATURE, 2-PIN (GX23), T4 SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB, 400 LM, 7 WATTS, 4,000K COLOUR TEMPERATURE, 2-PIN (GX23), T4 SHAPE

FLUORESCENT BULB, 400 LM, 7 WATTS, 4,000K COLOUR TEMPERATURE, 2-PIN (GX23), T4 SHAPE

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.15 / EACH

EHC: EHC :
Min Qty 50 = $657.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA20316
  • Mfr. Model # 20316
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Product Details

This fluorescent lamp has 7 watts, a 2-pin (GX23) bulb base, is not shatter resistant, 400 lumens, plus it has a rated life of 20,000 hours.

Technical Specs

  • ItemFluorescent Lamp
  • Bulb ShapeT4
  • Colour Temperature4,000K
  • Light TechnologyFluorescent
  • Watts7 W
  • Bulb Power SourceRequires Separate Ballast
  • Bulb Dia.1 1/2 in
  • Bulb Base Type 2-Pin (GX23)
  • Colour Rendering Index 82
  • Lumens 400 lm
  • Shatter-Resistant No
  • Dimmable Yes
  • Rated Life 20,000 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list