FLUORESCENT BULB, 3,300 LM, 35W, 120V, 3,500K COLOUR TEMP, WARM WHITE, 57.61 IN L, MEDIUM BI-PIN, T5
FLUORESCENT BULB, 3,300 LM, 35W, 120V, 3,500K COLOUR TEMP, WARM WHITE, 57.61 IN L, MEDIUM BI-PIN, T5
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fluorescent lamp meets the standards for TCLP. It also has voltage of 120V, 35 watts, a medium bi-pin bulb base, is not shatter resistant, 3,300 lumens, plus it has a rated life of 20,000 hours.
Technical Specs
Item Fluorescent Lamp
Bulb Housing Glass
Bulb Designation FP35835ECO-40-CS-1
Colour Temperature 3,500K
Light Technology Fluorescent
Shatter-Resistant No
Voltage 120V
Bulb Start Type Regulated Ballast
Overall Length 57.61 in
Bulb Dia. 5/8 in
Light Colour Warm White
Bulb Base Type Medium Bi-Pin
Bulb Shape T5
Colour Rendering Index 85
Lumens 3,300 lm
Nominal Length 60 in
Watts 35 W
Standards TCLP
High Output No
Rated Life 20,000 hr
Dimmable No
Country of Origin China
(subject to change)