!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BULB, 2,800 LM, 40W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 48 IN L, MINI BI-PIN, T12

FLUORESCENT BULB, 2,800 LM, 40W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 48 IN L, MINI BI-PIN, T12

SYLVANIA

FLUORESCENT BULB, 2,800 LM, 40W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 48 IN L, MINI BI-PIN, T12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB, 2,800 LM, 40W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 48 IN L, MINI BI-PIN, T12

FLUORESCENT BULB, 2,800 LM, 40W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 48 IN L, MINI BI-PIN, T12

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.24 / each

EHC: EHC :
Min Qty 30 = $667.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA21376
  • Mfr. Model # 21376
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.852 lbs

Product Details

This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 120V, 40 watts, a miniature bi-pin bulb base, is not shatter resistant, 2,800 lumens, plus it has a rated life of 20,000 hours.

Technical Specs

  • ItemFluorescent Lamp
  • Bulb ShapeT12
  • Colour Rendering Index87
  • Lumens2,800 lm
  • Shatter-ResistantNo
  • Voltage120V
  • Bulb Start TypeRegulated Ballast
  • Overall Length48 in
  • Bulb Dia.1 1/2 in
  • Light ColourWarm White
  • Bulb Base Type Miniature Bi-Pin
  • Bulb Designation F40T12930ECO-30-CS-2
  • Colour Temperature 3,000K
  • Light Technology Fluorescent
  • Watts 40 W
  • Standards CA Title 20 Compliant
  • High Output No
  • Rated Life 20,000 hr
  • Dimmable No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list