FLUORESCENT BULB, 1,800 LM, 32W, 120V, 5,000K COLOUR TEMP, DAYLIGHT, 48 IN L, MEDIUM BI-PIN, T8
FLUORESCENT BULB, 1,800 LM, 32W, 120V, 5,000K COLOUR TEMP, DAYLIGHT, 48 IN L, MEDIUM BI-PIN, T8
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 120V, 32 watts, a medium bi-pin bulb base, is not shatter resistant, 1,800 lumens, plus it has a rated life of 30,000 hours.
Technical Specs
Item Fluorescent Lamp
Bulb Shape T8
Colour Rendering Index 90
Lumens 1,800 lm
Nominal Length 47.5 in
Watts 32 W
Standards CA Title 20 Compliant
Bulb Start Type Regulated Ballast
Overall Length 48 in
Bulb Dia. 1 in
Light Colour Daylight
Bulb Base Type Medium Bi-Pin
Bulb Designation FO3295048IN-30-CS-1
Colour Temperature 5,000K
Light Technology Fluorescent
Shatter-Resistant No
Voltage 120V
Bulb Minimum Starting Temperature 50 Degrees F
High Output No
Rated Life 30,000 hr
Dimmable No
Country of Origin China
(subject to change)