FLUORESCENT BULB, 3,000 LM, 32W, 120V, 3,500K COLOUR TEMP, WARM WHITE, 48 IN L, T8, MINI BI-PIN
FLUORESCENT BULB, 3,000 LM, 32W, 120V, 3,500K COLOUR TEMP, WARM WHITE, 48 IN L, T8, MINI BI-PIN
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fluorescent lamp meets the standards for EPACT/Circle E, TCLP. It also has voltage of 120V, 32 watts, a miniature bi-pin bulb base, is not shatter resistant, 3,000 lumens, plus it has a rated life of 65,000 hours.
Technical Specs
Item Fluorescent Lamp
Bulb Shape T8
Colour Rendering Index 85
Lumens 3,000 lm
Shatter-Resistant No
Voltage 120V
Bulb Start Type Regulated Ballast
Overall Length 48 in
Bulb Dia. 1 in
Light Colour Warm White
Bulb Base Type Miniature Bi-Pin
Bulb Designation FO32835XPXLECO3-30-CS-1
Colour Temperature 3,500K
Light Technology Fluorescent
Watts 32 W
Standards EPACT/Circle E, TCLP
High Output No
Rated Life 65,000 hr
Dimmable No
Country of Origin China
(subject to change)