!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BULB, 2,650 LM, 28W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 45.8 IN L, MEDIUM BI-PIN, T5

FLUORESCENT BULB, 2,650 LM, 28W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 45.8 IN L, MEDIUM BI-PIN, T5

SYLVANIA

FLUORESCENT BULB, 2,650 LM, 28W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 45.8 IN L, MEDIUM BI-PIN, T5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB, 2,650 LM, 28W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 45.8 IN L, MEDIUM BI-PIN, T5

FLUORESCENT BULB, 2,650 LM, 28W, 120V, 3,000K COLOUR TEMP, WARM WHITE, 45.8 IN L, MEDIUM BI-PIN, T5

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.86 / EACH

EHC: EHC :
Min Qty 40 = $994.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 40 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA20868
  • Mfr. Model # 20868
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.79 lbs

Product Details

This fluorescent lamp meets the standards for EPACT/Circle E, TCLP, CSA. It also has voltage of 120V, 28 watts, a medium bi-pin bulb base, is not shatter resistant, 2,650 lumens, plus it has a rated life of 30,000 hours.

Technical Specs

  • ItemFluorescent Lamp
  • Bulb ShapeT5
  • Colour Rendering Index85
  • Lumens2,650 lm
  • Nominal Length48 in
  • Watts28 W
  • StandardsEPACT/Circle E, TCLP, CSA
  • High OutputNo
  • Rated Life30,000 hr
  • DimmableNo
  • Bulb Base Type Medium Bi-Pin
  • Bulb Designation FP28830ECO-40-CS-1
  • Colour Temperature 3,000K
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Voltage 120V
  • Bulb Start Type Regulated Ballast
  • Overall Length 45.8 in
  • Bulb Dia. 5/8 in
  • Light Colour Warm White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list