FLUORESCENT BULB, 2,700 LM, 30W, 135V, 3,000K COLOUR TEMP, WARM WHITE, 22.5 IN L, MEDIUM BI-PIN, T8
FLUORESCENT BULB, 2,700 LM, 30W, 135V, 3,000K COLOUR TEMP, WARM WHITE, 22.5 IN L, MEDIUM BI-PIN, T8
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fluorescent lamp meets the standards for TCLP. It also has voltage of 135V, 30 watts, a medium bi-pin bulb base, is not shatter resistant, 2,700 lumens, plus it has a rated life of 24,000 hours.
Technical Specs
Item Fluorescent Lamp
Bulb Housing Glass
Bulb Designation FBO30830XP6SSECO-16-CS-1
Colour Temperature 3,000K
Light Technology Fluorescent
Watts 30 W
Standards TCLP
Bulb Start Type Regulated Ballast
Overall Length 22.5 in
Bulb Dia. 1 in
Light Colour Warm White
Bulb Base Type Medium Bi-Pin
Bulb Shape T8
Colour Rendering Index 85
Lumens 2,700 lm
Shatter-Resistant No
Voltage 135V
Bulb Minimum Starting Temperature 50 Degrees F
High Output No
Rated Life 24,000 hr
Dimmable No
Country of Origin China
(subject to change)