!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BULB, 770/693 LM, 15W, 47V, 4,100K COLOUR TEMP, COOL WHITE, 17.78 IN L, T12, MINI BI-PIN

FLUORESCENT BULB, 770/693 LM, 15W, 47V, 4,100K COLOUR TEMP, COOL WHITE, 17.78 IN L, T12, MINI BI-PIN

SYLVANIA

FLUORESCENT BULB, 770/693 LM, 15W, 47V, 4,100K COLOUR TEMP, COOL WHITE, 17.78 IN L, T12, MINI BI-PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB, 770/693 LM, 15W, 47V, 4,100K COLOUR TEMP, COOL WHITE, 17.78 IN L, T12, MINI BI-PIN

FLUORESCENT BULB, 770/693 LM, 15W, 47V, 4,100K COLOUR TEMP, COOL WHITE, 17.78 IN L, T12, MINI BI-PIN

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.26 / each

EHC: EHC :
Min Qty 6 = $103.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA21535
  • Mfr. Model # 21535
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.276 lbs

Product Details

This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 47V, 15 watts, a miniature bi-pin bulb base, is not shatter resistant, 770/693 lumens, plus it has a rated life of 9,000 hours.

Technical Specs

  • ItemFluorescent Lamp
  • Bulb ShapeT12
  • Colour Rendering Index70
  • Lumens770/693 lm
  • Nominal Length18 in
  • Watts15 W
  • StandardsCA Title 20 Compliant
  • High OutputNo
  • Rated Life9,000 hr
  • DimmableNo
  • Bulb Base Type Miniature Bi-Pin
  • Bulb Designation F15T12DCWRP-6-CS-1
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Voltage 47V
  • Bulb Start Type Regulated Ballast
  • Overall Length 17.78 in
  • Bulb Dia. 1 1/2 in
  • Light Colour Cool White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list