!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BALLAST, T8, 120 TO 277V AC, 1 TO 2 BULBS, 32 W BULB MAX, 1 IN H

FLUORESCENT BALLAST, T8, 120 TO 277V AC, 1 TO 2 BULBS, 32 W BULB MAX, 1 IN H

PHILIPS

FLUORESCENT BALLAST, T8, 120 TO 277V AC, 1 TO 2 BULBS, 32 W BULB MAX, 1 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BALLAST, T8, 120 TO 277V AC, 1 TO 2 BULBS, 32 W BULB MAX, 1 IN H

FLUORESCENT BALLAST, T8, 120 TO 277V AC, 1 TO 2 BULBS, 32 W BULB MAX, 1 IN H

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2MCX5
  • Mfr. Model # ICN-2P32-N
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This Centium series fluorescent ballast meets the standards for CEC Listing CEE Rated, CSA Certificate, CSA E NEMA Premium, NOM Certificate, RoHS compliance, and a UL certificate. This fluorescent ballast also has 0.49 to 0.22 amps AC, a T8 ballast bulb and an electronic ballast.

Technical Specs

  • ItemFluorescent Ballast
  • Brand and SeriesCentium(TM)
  • Ballast Start TypeInstant
  • Number of Bulbs Supported1, 2
  • Ballast Bulb TypeT8
  • Dimming TypeNo Dimming
  • Min. Starting Temp.0 Degrees F
  • Input Watts56 W
  • Ballast Factor0.89
  • Frequency50/60 Hz
  • Total Harmonic DistortionLess than 10%
  • Width1 5/16 in
  • Wiring TypeParallel
  • Sockets IncludedNo
  • Product Type Fluorescent Ballast
  • Ballast Type Electronic
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 32 W
  • Dimming No
  • Dimming Method No Dimming
  • Amps AC 0.49 to 0.22
  • Standards CEC Listing CEE Rated, CSA Certificate, CSA E NEMA Premium, NOM Certificate, RoHS Compliant, UL Certificate
  • Power Factor 0.98
  • Operating Amps @ 120V 0.49 A
  • Length 9 1/2 in
  • Height 1 in
  • Thermal Protection Yes
  • Starter Required No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list