!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTING OIL, 5 GALLON JUG, TRANSLUCENT YELLOW

CUTTING OIL, 5 GALLON JUG, TRANSLUCENT YELLOW

LENOX

CUTTING OIL, 5 GALLON JUG, TRANSLUCENT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING OIL, 5 GALLON JUG, TRANSLUCENT YELLOW

CUTTING OIL, 5 GALLON JUG, TRANSLUCENT YELLOW

LENOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.79 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNX68003R
  • Mfr. Model # 68003
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.99 lbs

Product Details

This cutting oil is for general purpose use and is translucent yellow. It is for use on band sawing, circular sawing, drilling and is for milling. This meets the standards for No Chlorine, Sulphur, Silicone And Non Carcinogenic. It features no sulphur, silicone and non carcinogenic.

Technical Specs

  • ItemCutting Oil
  • ColourTranslucent Yellow
  • Container TypeJug
  • FragrancePetroleum
  • Application Band Sawing, Circular Sawing, Drilling, Milling
  • Container Size 5 gal
  • Standards No Chlorine, Sulphur, Silicone And Non Carcinogenic
  • Specific Gravity 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Biodegradable Products Institute (BPI)(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list