!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUID EVACUATOR, PNEUMATIC, FLUID EVACUATOR, ENGINE OIL/TRANSMISSION FLUID, 9 IN OVERALL W

FLUID EVACUATOR, PNEUMATIC, FLUID EVACUATOR, ENGINE OIL/TRANSMISSION FLUID, 9 IN OVERALL W

WESTWARD

FLUID EVACUATOR, PNEUMATIC, FLUID EVACUATOR, ENGINE OIL/TRANSMISSION FLUID, 9 IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUID EVACUATOR, PNEUMATIC, FLUID EVACUATOR, ENGINE OIL/TRANSMISSION FLUID, 9 IN OVERALL W

FLUID EVACUATOR, PNEUMATIC, FLUID EVACUATOR, ENGINE OIL/TRANSMISSION FLUID, 9 IN OVERALL W

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.51 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20KY58
  • Mfr. Model # 20KY58
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

This fluid evacuator it includes 1 m l x 4 mm id x 6 mm od nylon hose, 1 m l x 5.3 mm id x 6.7 mm od nylon hose, 1 m l x 7.8 mm id x 9.8 mm od nylon hose, 1.5 m l x 4 mm id x 8 mm od silicone hose. It is made of plastic, and is white. This fluid evacuator has an overall height of 9 inch, and overall length of 21⅝ inch, an overall width of 9 inch.

Technical Specs

  • ItemFluid Evacuator
  • Hose Length3 1/4 ft, 4 7/8 ft
  • Overall Length21 5/8 in
  • Overall Height9 in
  • CapabilitiesEvacuating
  • Includes1 m L x 4 mm ID x 6 mm OD Nylon Hose, 1 m L x 5.3 mm ID x 6.7 mm OD Nylon Hose, 1 m L x 7.8 mm ID x 9.8 mm OD Nylon Hose, 1.5 m L x 4 mm ID x 8 mm OD Silicone Hose
  • MaterialPlastic
  • Maximum Operating Temperature150 Degrees F
  • Fluid Type Engine Oil, Transmission Fluid
  • Reservoir Capacity 4 gal
  • Overall Width 9 in
  • Power Source Pneumatic
  • Colour White
  • Inlet Connection Size 1/4 in
  • Maximum Flow Rate 5.8 gpm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list