!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, ALL FLUIDS, 24 IN OVERALL L, 24 IN OVERALL W

FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, ALL FLUIDS, 24 IN OVERALL L, 24 IN OVERALL W

MITYVAC

FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, ALL FLUIDS, 24 IN OVERALL L, 24 IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, ALL FLUIDS, 24 IN OVERALL L, 24 IN OVERALL W

FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, ALL FLUIDS, 24 IN OVERALL L, 24 IN OVERALL W

MITYVAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XGR9
  • Mfr. Model # 07400
  • UNSPSC # 27112908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Product Details

This fluid evacuator features automatic overflow prevention, large base with foot stabilizer, quick-drain pour spout and it includes 0.23 inch od x 5 foot long dipstick tube, 0.26 in od x 5 foot long dipstick tube, 0.41 in od x 5 foot long main evacuation tube, user manual, fluid evacuator, tube adapter. It is made of polyethylene and has aTVs, boats, farm equipment, motorcycles, rvs, snowmobiles vehicle types.

Technical Specs

  • ItemFluid Evacuator
  • Hose Length5 ft
  • Overall Length24 in
  • Overall Width24 in
  • Overall Height12 3/8 in
  • CapabilitiesEvacuating
  • FeaturesAutomatic Overflow Prevention, Large Base with Foot Stabilizer, Quick-Drain Pour Spout
  • MaterialPolyethylene
  • StandardsCE Certified
  • Fluid Type All Fluids
  • Reservoir Capacity 2.3 gal
  • Overall Depth 9 5/16 in
  • Overall Diameter 9 in
  • Power Source Manual
  • Compatible Vehicle Type ATVs, Boats, Farm Equipment, Motorcycles, RVs, Snowmobiles
  • Includes 0.23 in OD x 5 ft Long Dipstick Tube, 0.26 in OD x 5 ft Long Dipstick Tube, 0.41 in OD x 5 ft Long Main Evacuation Tube, English/French/Spanish User Manual, Fluid Evacuator, Tube Adapter
  • Maximum Operating Temperature 175 Degrees F
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list