!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, 12 5/16 IN OVERALL L, 12½ IN OVERALL W

FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, 12 5/16 IN OVERALL L, 12½ IN OVERALL W

TOPSIDER

FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, 12 5/16 IN OVERALL L, 12½ IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, 12 5/16 IN OVERALL L, 12½ IN OVERALL W

FLUID EVACUATOR, MANUAL, FLUID EVACUATOR, 12 5/16 IN OVERALL L, 12½ IN OVERALL W

TOPSIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.90 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53YE60
  • Mfr. Model # 5060TS
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Product Details

This fluid evacuator features rugged construction makes it ideal for use in heavy duty repair shops and it includes hose with extension pump. It is made of steel, and is blue. This fluid evacuator has an overall height of 10⅝ inch, and overall length of 12 5/16 inch, an overall width of 12½ inch, an overall depth of 8 inch.

Technical Specs

  • ItemFluid Evacuator
  • Hose Length5 ft
  • Overall Length12 5/16 in
  • Overall Width12 1/2 in
  • Power SourceManual
  • ColourBlue
  • IncludesHose with Extension Pump
  • MaterialSteel
  • Fluid Type Antifreeze, Detergents, Engine Oil, Mild Chemicals, Oil, Transmission Fluid, Water
  • Reservoir Capacity 2 gal
  • Overall Depth 8 in
  • Overall Height 10 5/8 in
  • Capabilities Brake Bleeding, Evacuating
  • Features Rugged Construction Makes It Ideal for Use In Heavy Duty Repair Shops
  • Inlet Connection Size 1 7/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list