This fluid evacuator features automatic shut-off, base and foot stabilizer, quick-drain pour spout and it includes three 5 in tubes, three tube adapters, hose. It is made of plastic, and is white. This fluid evacuator has an overall height of 7⅞ inch, and overall length of 21¼ inch, an overall width of 7⅞ inch.
Technical Specs
ItemFluid Evacuator
Reservoir Capacity1.7 gal
Overall Width7 7/8 in
Power SourceManual
ColourWhite
Includes(3) 5 in Tubes, (3) Tube Adapters, Hose
MaterialPlastic
Fluid TypeBrake Fluid, Transmission Fluid
Overall Length21 1/4 in
Overall Height7 7/8 in
CapabilitiesEvacuating
FeaturesAutomatic Shut-Off, Base and Foot Stabilizer, Quick-Drain Pour Spout
Inlet Connection Size1/4 in
Maximum Operating Temperature150 Degrees F
Country of OriginTaiwan
(subject to change)
Compliance and Restrictions
This item has been restricted from sale in the following Regions:
Quebec
.