!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL PANEL CAUTION SIGN, WHITE, 20 X 14 IN, WHITE/YELLOW/BLACK, ADHESIVE

ELECTRICAL PANEL CAUTION SIGN, WHITE, 20 X 14 IN, WHITE/YELLOW/BLACK, ADHESIVE

ACCUFORM SIGNS

ELECTRICAL PANEL CAUTION SIGN, WHITE, 20 X 14 IN, WHITE/YELLOW/BLACK, ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL PANEL CAUTION SIGN, WHITE, 20 X 14 IN, WHITE/YELLOW/BLACK, ADHESIVE

ELECTRICAL PANEL CAUTION SIGN, WHITE, 20 X 14 IN, WHITE/YELLOW/BLACK, ADHESIVE

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFPSR645
  • Mfr. Model # PSR645
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Coming with a white background, black text for the legend, and yellow for the background, this "AREA IN FRONT OF ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 1 METER" caution sign will alert others of the danger. In a size of 20 x 40 inches, the adhesive material makes for easy application wherever necessary.

Technical Specs

  • ItemFloor Sign
  • Retroreflective GradeNot Retroreflective
  • StandardsOSHA 29 CFR 1910.145, ANSI Z535, CEC 2-308
  • UV ResistantNo
  • Height 0.020"
  • Sign Shape Rectangle
  • Thickness 0.020"
  • Width 14"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list