!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOW CONTROL VALVE, INLINE, 4 MM FEMALE PUSH-ON INLET, M5 MALE OUTLET, 3 SCFM MAXIMUM FLOW RATE

FLOW CONTROL VALVE, INLINE, 4 MM FEMALE PUSH-ON INLET, M5 MALE OUTLET, 3 SCFM MAXIMUM FLOW RATE

LEGRIS

FLOW CONTROL VALVE, INLINE, 4 MM FEMALE PUSH-ON INLET, M5 MALE OUTLET, 3 SCFM MAXIMUM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOW CONTROL VALVE, INLINE, 4 MM FEMALE PUSH-ON INLET, M5 MALE OUTLET, 3 SCFM MAXIMUM FLOW RATE

FLOW CONTROL VALVE, INLINE, 4 MM FEMALE PUSH-ON INLET, M5 MALE OUTLET, 3 SCFM MAXIMUM FLOW RATE

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PFY5
  • Mfr. Model # 7660 04 19
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemFlow Control Valve
  • ConfigurationInline
  • Adjustment MethodScrewdriver
  • Inlet Port Connection GenderFemale
  • Inlet Port Connection Size4 mm
  • Outlet Port Connection GenderMale
  • Operating Pressure - Maximum145 psi
  • Operating Temperature - Maximum158 Degrees F
  • ApplicationAutomotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
  • FinishNickel-Plated
  • Overall Length1 in
  • Product Type Flow Control Valve
  • Control Direction Uni-Directional
  • Flow Rate - Maximum 3 scfm
  • Inlet Port Connection Type Push-On
  • Outlet Port Connection Size M5
  • Operating Pressure - Minimum 15 psi
  • Operating Temperature - Minimum 32 Degrees F
  • Adjustment Material Brass
  • Body Material Nylon
  • For Tube Type Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
  • Seal Material Nitrile
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list