FLOOR MARKING TAPE, GLOW-IN-THE-DARK, STRIPED, BLACK/WHITE, 2 IN X 15 FT, 8 MIL THICKNESS
FLOOR MARKING TAPE, GLOW-IN-THE-DARK, STRIPED, BLACK/WHITE, 2 IN X 15 FT, 8 MIL THICKNESS
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Glow-in-the-dark stripe tape made of B-324 phosphorescent. Size 2 inches x 5 yards.
Technical Specs
- ItemFloor Marking Tape
- Tape PatternStriped
- FluorescentNot Fluorescent
- Imperial Tape Length15 ft
- Tape Backing MaterialPolyester
- Maximum Tape Performance Temperature176 Degrees F
- Sub-BrandBradyGlo(TM)
- Tape Resistance PropertiesAbrasion-Resistant
- Retroreflective GradeNon-Reflective
- Adhesive PropertiesPermanent Adhesive
- Adhesion to Steel110 oz/in
- Tape TypeGlow-in-the-Dark
- Specifications MetASTM
- Tape Adhesive FormatSingle-Sided
- Tape Backing ConstructionFilm
- Product Form Continuous Roll
- Tape Colour Black, White
- Imperial Tape Width 2 in
- Tape Thickness 8 mil
- Minimum Tape Performance Temperature -40 Degrees F
- Tape Brand Brady(R)
- Series B-324
- Glow-in-the-Dark Glow-in-the-Dark
- Tape Properties Explosion-Safe, Glow-in-the-Dark, Unlimited Rechargability
- Package Quantity 1
- Environment Indoor Only
- Legend No Legend
- Standards ASTM E2072-00
- Tape Adhesive Material Acrylic
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.00
/ each
Related Products
-
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$354.59
/ each
-
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.55
/ each
-
HARDLINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.53
/ each