!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR MARKING TAPE, EXTRA-DURABLE, SOLID, BLACK, 2 IN X 100 FT, 50 MIL THICKNESS, MIGHTY LINE

FLOOR MARKING TAPE, EXTRA-DURABLE, SOLID, BLACK, 2 IN X 100 FT, 50 MIL THICKNESS, MIGHTY LINE

MIGHTYLINE

FLOOR MARKING TAPE, EXTRA-DURABLE, SOLID, BLACK, 2 IN X 100 FT, 50 MIL THICKNESS, MIGHTY LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR MARKING TAPE, EXTRA-DURABLE, SOLID, BLACK, 2 IN X 100 FT, 50 MIL THICKNESS, MIGHTY LINE

FLOOR MARKING TAPE, EXTRA-DURABLE, SOLID, BLACK, 2 IN X 100 FT, 50 MIL THICKNESS, MIGHTY LINE

MIGHTYLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHM2RBLK
  • Mfr. Model # 2RBLK
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 1010
  • Shipping Weight 6.2 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 2 inch x 100 ft. Colour black.

Technical Specs

  • ItemFloor Marking Tape
  • Tape PatternSolid
  • Imperial Tape Width2 in
  • Tape Thickness50 mil
  • Minimum Tape Performance Temperature50 Degrees F
  • Tape BrandMighty Line(R)
  • Retroreflective GradeNon-Reflective
  • Tape TypeExtra-Durable
  • Specifications MetASTM
  • Tape Adhesive MaterialRubber
  • Product Form Continuous Roll
  • Tape Colour Black
  • Imperial Tape Length 100 ft
  • Tape Backing Material Vinyl
  • Maximum Tape Performance Temperature 180 Degrees F
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Package Quantity 1
  • Legend No Legend
  • Standards ASTM D 882, PSTC-101D
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list