!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SIGN,8" W,8" H,BLACK/YELLOW,PK2

FLOOR SIGN,8" W,8" H,BLACK/YELLOW,PK2

STRANCO INC

FLOOR SIGN,8" W,8" H,BLACK/YELLOW,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SIGN,8" W,8" H,BLACK/YELLOW,PK2

FLOOR SIGN,8" W,8" H,BLACK/YELLOW,PK2

STRANCO INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.87 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484P69
  • Mfr. Model # FS-8-808
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Technical Specs

  • ItemFloor Sign
  • Adhesive StylePermanent
  • ANSI 969 CompliantNo
  • Chemical ResistantYes
  • Diameter8 in
  • Graffiti ResistantNo
  • Indoor/Outdoor UsageIndoor Only
  • Maximum Service Temperature176 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions10 ft
  • Minimum Application Temperature50 Degrees F
  • Mirror PrintNo
  • Outdoor Life ExpectancyNot Rated
  • Printed LanguageEnglish
  • Protective CoatingVelvet Finish Laminate
  • Sign FormatOther Format
  • Sign LegendHearing Protection Required
  • Sign Legend StyleSymbol and Text
  • Sign MaterialVinyl
  • Sign Mounting LocationFloor
  • Sign ShapeCircle
  • StandardsANSI Z535, OSHA 29 CFR 1910.145
  • UV ResistantYes
  • Write on SurfaceNo
  • Abrasion Resistant Yes
  • Adhesive Type Acrylic
  • Anti-Slip Surface Yes
  • Corrosion Resistant Yes
  • Glow-in-the-Dark No
  • Height 8"
  • Material Properties Flexible
  • Maximum Viewing Distance - Favorable Conditions 20 ft
  • Metal Detectable No
  • Minimum Service Temperature -40 Degrees F
  • Number of Printed Sides 1
  • Package Quantity 2
  • Product Type Anti-Slip Floor Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Header No Header
  • Sign Legend Background Colour Yellow
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Sign Topic PPE
  • Thickness 0.012 in
  • Width 8"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list