!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SAFETY SIGN, POLYPROPYLENE, 24 5/8 X 10¾ X 1½ IN NOMINAL SIGN SIZE, YELLOW, CAUTION WET FLOOR/ CUIDADO PISO MOJADO

FLOOR SAFETY SIGN, POLYPROPYLENE, 24 5/8 X 10¾ X 1½ IN NOMINAL SIGN SIZE, YELLOW, CAUTION WET FLOOR/ CUIDADO PISO MOJADO

ABILITY ONE

FLOOR SAFETY SIGN, POLYPROPYLENE, 24 5/8 X 10¾ X 1½ IN NOMINAL SIGN SIZE, YELLOW, CAUTION WET FLOOR/ CUIDADO PISO MOJADO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SAFETY SIGN, POLYPROPYLENE, 24 5/8 X 10¾ X 1½ IN NOMINAL SIGN SIZE, YELLOW, CAUTION WET FLOOR/ CUIDADO PISO MOJADO

FLOOR SAFETY SIGN, POLYPROPYLENE, 24 5/8 X 10¾ X 1½ IN NOMINAL SIGN SIZE, YELLOW, CAUTION WET FLOOR/ CUIDADO PISO MOJADO

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XK97
  • Mfr. Model # 9905-01-588-2362
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemFloor Sign
  • Number of Printed Sides2
  • Sign FormatTraditional OSHA
  • Sign LegendCaution Wet Floor/ Cuidado Piso Mojado
  • Sign Legend Text ColourBlack
  • Sign Header -Back SideCaution
  • Sign Header Text Colour - Back SideBlack, Red
  • Sign Legend - Back SideCaution Wet Floor/Cuidado Piso Mojado
  • Sign Legend Text Colour - Back SideBlack, Red
  • Sign Legend Style - Back SideSymbol, Text
  • Height24 5/8 in
  • Width10 3/4 in
  • Sign Background ColourYellow
  • Retroreflective GradeNot Retroreflective
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Abrasion ResistantNot Abrasion Resistant
  • Corrosion ResistantCorrosion Resistant
  • UV ResistantNot UV Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Sign Material GroupRigid Plastic
  • Floor Sign Type A-Frame
  • Printed Language English, Spanish
  • Sign Header Caution
  • Sign Legend Background Colour Yellow
  • Sign Legend Style Symbol, Text
  • Sign Header Background Colour - Back Side Yellow
  • Sign Header Style - Back Side Symbol, Text
  • Sign Legend Background Colour - Back Side Yellow
  • Mirror Print Not Mirror Print
  • Sign Topic Wet Floor
  • Depth 1 1/2 in
  • Sign Material Polypropylene
  • Protective Coating No Protective Coating
  • Write on Surface Write-On Surface
  • Average Outdoor Durability 10 yr
  • Chemical Resistant Not Chemical Resistant
  • Graffiti Resistant Not Graffiti Resistant
  • Includes Floor Sign Holder Yes
  • Product Type A-Frame Sign
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list