!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE, FLOOR MARKING, DASH SHAPED, BLACK, 6 X 2 IN, 7.7 MIL THICK, POLYESTER, 20/PK

TAPE, FLOOR MARKING, DASH SHAPED, BLACK, 6 X 2 IN, 7.7 MIL THICK, POLYESTER, 20/PK

INCOM MANUFACTURING

TAPE, FLOOR MARKING, DASH SHAPED, BLACK, 6 X 2 IN, 7.7 MIL THICK, POLYESTER, 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE, FLOOR MARKING, DASH SHAPED, BLACK, 6 X 2 IN, 7.7 MIL THICK, POLYESTER, 20/PK

TAPE, FLOOR MARKING, DASH SHAPED, BLACK, 6 X 2 IN, 7.7 MIL THICK, POLYESTER, 20/PK

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.29 / pkg. of 20

EHC: EHC :
Min Qty 10 = $602.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMTM100K
  • Mfr. Model # TM100K
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This non-retroreflective floor marking tape measures 6 x 2 inches and is 7.7 millimetres thick. It's black in colour, made of polyester material, and is dash-shaped. This specific tape comes 20 per pack.

Technical Specs

  • ItemFloor Marking Tape
  • Tape ColourBlack
  • Imperial Tape Length6 in
  • Tape Backing MaterialPolyester
  • Sub-BrandTuff Mark(R)
  • Tape Resistance PropertiesAbrasion-Resistant, Chemical-Resistant
  • Adhesive PropertiesAggressive Adhesive
  • Tape TypeFloor Marking
  • StandardsANSI Z535.1, ASTM E303-93 (2013), ANSI A137.1
  • Product Form I-Shaped
  • Imperial Tape Width 2 in
  • Tape Thickness 7.7 mil
  • Tape Brand INCOM
  • Series TM100
  • Retroreflective Grade Not Retroreflective
  • Package Quantity 20
  • Specifications Met ANSI Z535.1
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list