!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE, FLOOR MARKING, CIRCULAR-SHAPED, BLACK, 7.7 MIL THICK, 6 IN DIA, POLYESTER, 20/PK

TAPE, FLOOR MARKING, CIRCULAR-SHAPED, BLACK, 7.7 MIL THICK, 6 IN DIA, POLYESTER, 20/PK

INCOM MANUFACTURING

TAPE, FLOOR MARKING, CIRCULAR-SHAPED, BLACK, 7.7 MIL THICK, 6 IN DIA, POLYESTER, 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE, FLOOR MARKING, CIRCULAR-SHAPED, BLACK, 7.7 MIL THICK, 6 IN DIA, POLYESTER, 20/PK

TAPE, FLOOR MARKING, CIRCULAR-SHAPED, BLACK, 7.7 MIL THICK, 6 IN DIA, POLYESTER, 20/PK

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.18 / pkg. of 20

EHC: EHC :
Min Qty 10 = $1,071.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMTM190K
  • Mfr. Model # TM190K
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

The circular-shaped floor marking tape measures 7.7 millimetres thick and has a diameter of 6 inches. It's made of polyester material, is black in colour, and is not retroreflective. This specific tape comes in a 20 pack.

Technical Specs

  • ItemFloor Marking Tape
  • Tape ColourOrange
  • Imperial Tape Length6 in
  • Tape Thickness7.7 mil
  • Tape BrandINCOM
  • SeriesTM190
  • Retroreflective GradeNot Retroreflective
  • Package Quantity20
  • Specifications MetANSI Z535.1
  • Product Form Circle-Shaped
  • Imperial Tape Width 6 in
  • Imperial Tape Shape Diameter 6 in
  • Tape Backing Material Polyester
  • Sub-Brand Tuff Mark(R)
  • Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant
  • Adhesive Properties Aggressive Adhesive
  • Tape Type Floor Marking
  • Standards ANSI Z535.1, ASTM E303-93 (2013), ANSI A137.1
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list