!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR FLANGE, IRON, FLANGE, BLACK, 150 PSI, FNPT CONNECTION, 2 IN

FLOOR FLANGE, IRON, FLANGE, BLACK, 150 PSI, FNPT CONNECTION, 2 IN

FAIRVIEW

FLOOR FLANGE, IRON, FLANGE, BLACK, 150 PSI, FNPT CONNECTION, 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR FLANGE, IRON, FLANGE, BLACK, 150 PSI, FNPT CONNECTION, 2 IN

FLOOR FLANGE, IRON, FLANGE, BLACK, 150 PSI, FNPT CONNECTION, 2 IN

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.70 / each

EHC: EHC :
Min Qty 10 = $187.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARBI114M
  • Mfr. Model # BI-114-M
  • UNSPSC # 40173405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.59 lbs

Product Details

This two-inch floor flange features an FNPT fitting connection and is made of black malleable iron.

Technical Specs

  • ItemFloor Flange
  • Fitting Connection TypeFNPT
  • ClassClass 150
  • ColourBlack
  • Basic Fitting ShapeFlange
  • Specific Fitting Shape Flange
  • Pipe Fitting Material Iron
  • Maximum Operating Pressure 150 psi
  • Application Air, Gas, Oil, Water
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list