!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 120V AC, 13 A, PIGGYBACK PLUG, PVC, 30 FT CORD

FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 120V AC, 13 A, PIGGYBACK PLUG, PVC, 30 FT CORD

SJE-RHOMBUS

FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 120V AC, 13 A, PIGGYBACK PLUG, PVC, 30 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 120V AC, 13 A, PIGGYBACK PLUG, PVC, 30 FT CORD

FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 120V AC, 13 A, PIGGYBACK PLUG, PVC, 30 FT CORD

SJE-RHOMBUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.53 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS45JY94
  • Mfr. Model # 30PMD1WP
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Technical Specs

  • ItemFloat Switch
  • Actuation MethodMechanically Activated
  • Compatible Pump TypeSewage Pump, Sump Pump
  • Cord Length30 ft
  • Electric Load Current - Minimum100 mA @ 120V AC
  • Float Diameter3 1/8 in
  • Float MaterialPVC
  • Liquid Temperature - Maximum140 Degrees F
  • Mounting Bracket MaterialABS, Stainless Steel
  • Number of Floats1
  • On Point45 Degrees Above Horizontal
  • Running Current - Maximum13 A
  • StandardsCSA, UL Listed
  • Switch TypeTether Float
  • Tether Length - Minimum3 1/2 in
  • Activation Type Wide Angle
  • Compatible Manufacturer Part Number 30PMD1WP
  • Contact Form Normally Open
  • Electric Load Current - Maximum 13 A @ 125V AC
  • Electrical Connection Piggyback
  • Float Length 3 5/8 in
  • Includes Pipe Clamp
  • Manufacturers Warranty Length 5 yr
  • NEC Cord Designation SJOW
  • Off Point 45 Degrees Below Horizontal
  • Rated Voltage 120V AC
  • Series PumpMaster
  • Starting Current - Maximum 78 A
  • Tether Length - Maximum 24 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list