!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLANGED INLET, 6-15P, 15 A, 250V AC, 2 POLES, WHITE, SCREW TERMINALS

FLANGED INLET, 6-15P, 15 A, 250V AC, 2 POLES, WHITE, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

FLANGED INLET, 6-15P, 15 A, 250V AC, 2 POLES, WHITE, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGED INLET, 6-15P, 15 A, 250V AC, 2 POLES, WHITE, SCREW TERMINALS

FLANGED INLET, 6-15P, 15 A, 250V AC, 2 POLES, WHITE, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.00 / EACH

EHC: EHC :
Min Qty 3 = $342.00

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL5678C
  • Mfr. Model # HBL5678C
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This flanged inlet has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, includes mounting screws.

Technical Specs

  • ItemFlanged Inlet
  • Current Rating15 A
  • GroundingGrounded
  • IP RatingIP20
  • Number of Blades3
  • PhaseSingle
  • Connection OrientationStraight
  • GradeSpecification
  • MarketIndustrial
  • StandardsCSA Certified C22.2 No. 42, NEMA WD-6, UL E2186
  • Wiring MethodBack
  • Housing MaterialNylon
  • Maximum Operating Temperature75 Degrees C
  • Number of Gangs1
  • Surge ProtectionNo
  • Cover Type No Cover
  • Flange Shape Round
  • Housing Colour White
  • NEMA Plug Configuration 6-15P
  • Number of Poles 2
  • Voltage Rating 250V AC
  • Flange Type Flanged
  • Horsepower Rating 1 1/2 hp
  • Resistance Properties Impact Resistant
  • Wire Connection Type Screw Terminals
  • Blade Material Brass
  • Includes Mounting Screws
  • Minimum Operating Temperature -40 Degrees C
  • Receptacle Type Single
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list