!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLEXIBLE DUCT CUTTER, STRAIGHT, 12 IN OVERALL L, STAINLESS STEEL, DOUBLE EDGED, VINYL

FLEXIBLE DUCT CUTTER, STRAIGHT, 12 IN OVERALL L, STAINLESS STEEL, DOUBLE EDGED, VINYL

MALCO

FLEXIBLE DUCT CUTTER, STRAIGHT, 12 IN OVERALL L, STAINLESS STEEL, DOUBLE EDGED, VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXIBLE DUCT CUTTER, STRAIGHT, 12 IN OVERALL L, STAINLESS STEEL, DOUBLE EDGED, VINYL

FLEXIBLE DUCT CUTTER, STRAIGHT, 12 IN OVERALL L, STAINLESS STEEL, DOUBLE EDGED, VINYL

MALCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ELH5
  • Mfr. Model # FDC1
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

This flexible duct cutter has a length of 12 inch, plus it weighs 0.7 pounds. The vinyl handle is black and has a gripped style/type. It features the built-in wire cutter cuts hardened wire rib coil, compound leverage. In addition, it is made of stainless steel, stainless steel/vinyl, with a vinyl grip. This flexible duct cutter is designed for: wire.

Technical Specs

  • ItemFlexible Duct Cutter
  • Blade ShapeStraight
  • Cutting ActionLeft, Right
  • Depth of Cut6 in
  • FeaturesThe Built-in Wire Cutter Cuts Hardened Wire Rib Coil, Compound Leverage
  • Handle ColourBlack
  • Handle StyleGripped
  • MaterialStainless Steel, Vinyl
  • Number of Cutting Edges2
  • Weight0.7 lb
  • Blade Material Stainless Steel
  • Blade Type Double Edged
  • Cutting Length 6 in
  • Blade Edge Type Straight
  • Grip Material Vinyl
  • Handle Material Vinyl
  • Knife Type Flex Duct Cutter
  • Material Application Wire
  • Overall Length 12 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list