Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This SAE washer is made of Grade 2 steel and has a zinc-plated finish. Plus, it is silver-coloured and meets the standards for ASME B18.22.1 dimensional standards. This SAE washer is designed for screws sized #8.
Spécifications techniques
ItemSAE Washer
Dimensional StandardsASME B18.22.1
Material Grade/ClassGrade 2
For Screw Size#8
Outside Diameter7/16 in
System of MeasurementInch
ColourSilver
Made in North AmericaNo
Maximum Temperature350 Degrees C
Outside Diameter Tolerance+0.433/-0.453 in
RemovableYes
RoHS CompliantYes
Flat Washer TypeSAE
MaterialSteel
FinishZinc-Plated
Inside Diameter0.188 in
Maximum Thickness0.047 in
Minimum Thickness0.047 in
Inside Diameter Tolerance+0.183 in to 0.196 in
Material Quality StandardsNot Rated
Minimum Temperature-58 Degrees C
REACH CompliantYes
Rockwell HardnessHV140
Thickness Tolerance+0.036 in to 0.065 in
Pays d’origineVaries
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
: $2.97
/ pkg.
Droit de manutention écologique:
Droit de manutention écologique
: