!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT WASHER, FOR SCREW SIZE M12, STEEL, ZINC PLATED, 13MM IN DIA, 37MM OD, 50 PK

FLAT WASHER, FOR SCREW SIZE M12, STEEL, ZINC PLATED, 13MM IN DIA, 37MM OD, 50 PK

APPROVED VENDOR

FLAT WASHER, FOR SCREW SIZE M12, STEEL, ZINC PLATED, 13MM IN DIA, 37MM OD, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT WASHER, FOR SCREW SIZE M12, STEEL, ZINC PLATED, 13MM IN DIA, 37MM OD, 50 PK

FLAT WASHER, FOR SCREW SIZE M12, STEEL, ZINC PLATED, 13MM IN DIA, 37MM OD, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.34 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP22UE74
  • Mfr. Model # M38210.120.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1118
  • Shipping Weight 2.31 lbs

Product Details

This flat washer is made of Grade 2 steel and has a zinc-plated finish. Plus, it is silver-coloured and meets the standards for DIN 9021 dimensional standards. This flat washer is designed for screws sized M12.

Technical Specs

  • ItemFlat Washer
  • Dimensional StandardsDIN 9021
  • Material Grade/ClassGrade 2
  • For Screw SizeM12
  • Outside Diameter37 mm
  • System of MeasurementMetric
  • ColourSilver
  • Made in North AmericaNo
  • Maximum Temperature350 Degrees C
  • Outside Diameter Tolerance+1.432/-1.457 in
  • RemovableYes
  • RoHS CompliantYes
  • Flat Washer Type Oversized
  • Material Steel
  • Finish Zinc-Plated
  • Inside Diameter 13 mm
  • Maximum Thickness 3 mm
  • Minimum Thickness 3 mm
  • Inside Diameter Tolerance +0.589 in to 0.609 in
  • Material Quality Standards Not Rated
  • Minimum Temperature -58 Degrees C
  • REACH Compliant Yes
  • Rockwell Hardness HV140
  • Thickness Tolerance +0.106 in to 0.13 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list