Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This flat washer is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASME B18.21.1, USS dimensional standards. This flat washer also has the following resistance properties: corrosion resistant, and it is designed for screws measuring 5/8 inch.
Spécifications techniques
ItemFlat Washer
Dimensional StandardsASME B18.21.1, USS
Material Grade/Class316
For Screw Size5/8 in
Outside Diameter1 3/4 in
System of MeasurementInch
ColourSilver
Made in North AmericaNo
Minimum Temperature-58 Degrees F
REACH CompliantYes
Resistance PropertiesCorrosion Resistant
Thickness Tolerance+/-0.026 in
Flat Washer TypeUSS
MaterialStainless Steel
FinishBright (Uncoated)
Inside Diameter0.688 in
Maximum Thickness0.16 in
Minimum Thickness0.108 in
Inside Diameter Tolerance+0.030 in/-0.007 in
Maximum Temperature302 Degrees F
Outside Diameter Tolerance+0.030 in/-0.007 in
RemovableYes
RoHS CompliantYes
Pays d’origineVaries
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca