!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT WASHER, FOR ⅝ IN SCREW, STEEL, CLASS 8.8, BLACK OXIDE, 1⅜ IN OD, 25 PK

FLAT WASHER, FOR ⅝ IN SCREW, STEEL, CLASS 8.8, BLACK OXIDE, 1⅜ IN OD, 25 PK

APPROVED VENDOR

FLAT WASHER, FOR ⅝ IN SCREW, STEEL, CLASS 8.8, BLACK OXIDE, 1⅜ IN OD, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT WASHER, FOR ⅝ IN SCREW, STEEL, CLASS 8.8, BLACK OXIDE, 1⅜ IN OD, 25 PK

FLAT WASHER, FOR ⅝ IN SCREW, STEEL, CLASS 8.8, BLACK OXIDE, 1⅜ IN OD, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.46 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22UF80
  • Mfr. Model # U38403.062.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.882 lbs

Product Details

This flat washer is made of Class 8.8 steel and has a black oxide finish. Plus, it is clear and meets the standards for ASTM A325 material quality and ASME B18.22.1 dimensional standards. This flat washer is designed for screws measuring 5/8 inch.

Technical Specs

  • ItemFlat Washer
  • Dimensional StandardsASME B18.22.1
  • Material Grade/ClassClass 8.8
  • For Screw Size5/8 in
  • Maximum Thickness0.125 in
  • Minimum Thickness0.125 in
  • Inside Diameter Tolerance+0.774 in to 0.751 in
  • Material Quality StandardsASTM A325
  • Minimum Temperature-58 Degrees C
  • REACH CompliantYes
  • Rockwell HardnessHV200
  • Thickness Tolerance+0.106 in to 0.016 in
  • Flat Washer Type Standard
  • Material Steel
  • Finish Black Oxide
  • Outside Diameter 1 3/8 in
  • System of Measurement Inch
  • Colour Clear
  • Made in North America No
  • Maximum Temperature 350 Degrees C
  • Outside Diameter Tolerance +1.368/-1.405 in
  • Removable Yes
  • RoHS Compliant Yes
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list