!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT NOSE PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¼ IN JAW L, ⅜ IN TIP W, SERRATED

FLAT NOSE PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¼ IN JAW L, ⅜ IN TIP W, SERRATED

KNIPEX

FLAT NOSE PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¼ IN JAW L, ⅜ IN TIP W, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT NOSE PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¼ IN JAW L, ⅜ IN TIP W, SERRATED

FLAT NOSE PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¼ IN JAW L, ⅜ IN TIP W, SERRATED

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT32
  • Mfr. Model # 20 01 160
  • UNSPSC # 27112126
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

This flat-nose pliers has a length of 6¼ inch, plus it weighs 0.317 pounds and is not insulated. The handle is red and has a dipped style/type. It features forged, oil-hardened, short and wide jaws and meets the standards for DIN ISO 5743. In addition, it has a black atramentized finish, plus it is not non-sparking, and is not tether ready with a plastic knurled grip. This flat-nose pliers is designed for: gripping, holding flat objects, turning wires, wire bending.

Technical Specs

  • ItemFlat-Nose Pliers
  • Nose ShapeFlat
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening2 in
  • Tip Width3/8 in
  • InsulatedNot Insulated
  • Voltage RatingNot Rated
  • FeaturesForged, Oil-Hardened, Short and Wide Jaws
  • Grip MaterialPlastic
  • Handle ColourRed
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeManual
  • Jaw Width5/8 in
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Steel
  • Weight0.317 lb
  • Plier Type Flat-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 1/4 in
  • Jaw Length 1 1/4 in
  • Jaw Thickness 3/8 in
  • Non-Sparking Not Non-Sparking
  • Application Gripping, Holding Flat Objects, Turning Wires, Wire Bending
  • Finish Black Atramentized
  • Grip Style Knurled
  • Handle Style Dipped
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Serrated
  • Joint Type Solid
  • Standards DIN ISO 5743
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list