MACHINISTS FILE, RECTANGULAR, SECOND CUT, 8 IN L WITHOUT TANG, 13/16 IN W, 7/32 IN THICK, NATURAL
MACHINISTS FILE, RECTANGULAR, SECOND CUT, 8 IN L WITHOUT TANG, 13/16 IN W, 7/32 IN THICK, NATURAL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machinist's file has a width of 13/16 inch. The handle is eight inches long.
Technical Specs
- ItemMachinist's File
- File StyleAmerican Pattern File
- Profile ShapeRectangular
- Edge Cut StyleSingle
- Thickness7/32 in
- Includes HandleHandle Not Included
- RigidityRigid
- Teeth per Inch34 TPI
- File Coarseness Second Cut
- File Type Machinist's File
- Face Cut Style Double-Cut
- File Length without Tang 8 in
- File Width 13/16 in
- Number of Cut Edges 4
- Taper Taper Towards Point
- Handle Length 8 in
- Country of Origin India
(subject to change)
Alternate Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.43
/ each
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.00
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.14
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each