!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT CHISEL SET,5 PIECES

FLAT CHISEL SET,5 PIECES

GRAY TOOLS

FLAT CHISEL SET,5 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT CHISEL SET,5 PIECES

FLAT CHISEL SET,5 PIECES

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.20 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTC45LR
  • Mfr. Model # C45LR
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.343 lbs

Product Details

This flat chisel set features heat-treated and meets the standards for ANSI. This flat chisel set includes five pieces.

Technical Specs

  • ItemFlat Chisel Set
  • Includes HandleHandle Not Included
  • Handle MaterialSteel
  • Overall Length10.3 in
  • Tether ReadyNot Tether Capable
  • FeaturesHeat-Treated
  • Grip StylePlain
  • Includes Striking CapStriking Cap Not Included
  • StandardsANSI
  • Number of Pieces 5
  • Chisel Type Flat Chisel Set
  • Includes Handguard Handguard Not Included
  • Material Steel
  • Non-Sparking Not Non-Sparking
  • Finish Painted
  • Heat-Treated Heat-Treated
  • Punch Type Flat Chisel Set
  • Weight 3.343 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list