!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURVIVOR X FLASHLIGHT, LED, RUGGED NYLON POLYMER, YELLOW

SURVIVOR X FLASHLIGHT, LED, RUGGED NYLON POLYMER, YELLOW

STREAMLIGHT

SURVIVOR X FLASHLIGHT, LED, RUGGED NYLON POLYMER, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURVIVOR X FLASHLIGHT, LED, RUGGED NYLON POLYMER, YELLOW

SURVIVOR X FLASHLIGHT, LED, RUGGED NYLON POLYMER, YELLOW

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $323.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT90962
  • Mfr. Model # 90962
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.21 lbs

Product Details

This flashlight rugged nylon polymer features a updated battery door design for improved operation and seal, translucent switch boot with integrated battery status indicator, updated charge cradle for one-handed light removal, multi-fuel design. In addition, it includes rechargeable battery pack, 120v/100V AC/12V DC charger, batteries. Plus it meets the standards for NFPA 1901-14.1.10.2 (2016). It also has three batteries.

Technical Specs

  • ItemFlashlight
  • Number of Batteries3
  • Body ColourYellow
  • Maximum Beam Distance447 m
  • IP RatingIP67
  • FeaturesUpdated Battery Door Design for Improved Operation and Seal, Translucent Switch Boot with Integrated Battery Status Indicator, Updated Charge Cradle for One-Handed Light Removal, Multi-Fuel Design, IP67-Rated, Dust-Tight and Waterproof to 1 m for 30 min, Serialized for Positive Identification
  • Lighting TechnologyLED
  • Maximum Run Time15 hr
  • Weight with Batteries12.8 oz
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material Nylon
  • Drop Rating 2 m
  • Switch Type Push Button
  • Includes Rechargeable Battery Pack, 120V/100V AC/12V DC Charger
  • Light Output Modes High, low, Emergency Flash
  • Standards NFPA 1901-14.1.10.2 (2016)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list