!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUALIE FLASHLIGHT, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE

DUALIE FLASHLIGHT, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE

STREAMLIGHT

DUALIE FLASHLIGHT, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUALIE FLASHLIGHT, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE

DUALIE FLASHLIGHT, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT67750
  • Mfr. Model # 67750
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This Dualie series flashlight polymer resin includes 2 AA alkaline batteries. Plus it meets the standards for Applicable European Community Directives. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • RechargeableNo
  • Body MaterialPolymer Resin
  • Drop Rating2 m
  • Switch TypePush Button
  • Includes2 "AA" Alkaline Batteries
  • Lens MaterialPolycarbonate
  • StandardsMeets Applicable European Community Directives
  • Battery Chemistry Alkaline
  • Number of Batteries 2
  • Body Colour Yellow
  • Weight with Batteries 3.9 oz
  • Series Dualie
  • Beam Distance Levels 111 m
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list