!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, LED, 237 LUMENS, 301 M BEAM, YELLOW, 5.36 IN L/3.5 IN DIA, PLASTIC/PC

HANDHELD FLASHLIGHT, LED, 237 LUMENS, 301 M BEAM, YELLOW, 5.36 IN L/3.5 IN DIA, PLASTIC/PC

PELICAN

HANDHELD FLASHLIGHT, LED, 237 LUMENS, 301 M BEAM, YELLOW, 5.36 IN L/3.5 IN DIA, PLASTIC/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, LED, 237 LUMENS, 301 M BEAM, YELLOW, 5.36 IN L/3.5 IN DIA, PLASTIC/PC

HANDHELD FLASHLIGHT, LED, 237 LUMENS, 301 M BEAM, YELLOW, 5.36 IN L/3.5 IN DIA, PLASTIC/PC

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $386.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC3765-061-247
  • Mfr. Model # 1920
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This yellow, LED, handheld flashlight has a length of 5.36 inches, a diameter of 3.5 inches, and a weight of 14.6 ounces. It features a plastic body, a polycarbonate lens, a push-button switch, and three light output modes. It has 237 lumens, up to 301-metres of beam distance, and a peak beam intensity of up to 22720 CD. It has a 5000-hour lamp life and up to 14 hours of battery burn time. This flashlight comes with four AA batteries, a charger, and a PLS shroud.

Technical Specs

  • ItemHandheld Flashlight
  • Battery SizeAA
  • Number of Batteries4
  • Body ColourYellow
  • Lighting TechnologyLED
  • Maximum Beam Distance301 m
  • Run Time at Maximum Brightness3 hr
  • Drop Rating1.5 m
  • Special Features3 Battery Level Indicator
  • Switch TypePush Button
  • Beam Intensity Levels22,720, 9,354, 192, 1,8784 cd
  • IncludesBatteries
  • Lens MaterialPolycarbonate
  • Overall Length5.36 in
  • Run Time Levels3h, 6h 30mins, 14h, 9h
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material ABS
  • Number of Light Output Modes 3
  • Maximum Brightness 237 lm
  • Weight with Batteries 411 g
  • IP Rating IPX4
  • Special Operating Modes High, Low, Flashing
  • Beam Distance Levels 301 m, 193 m, 28 m, 274 m
  • Brightness Levels 237, 113, 32, 140 lm
  • Lamp Life 5,000 hr
  • Maximum Run Time 9 hr
  • Power Source Battery
  • Standards NFPA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list