!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRION LED RECHARGEABLE FLASHLIGHT, 375 LUMENS, 219 M MAX BEAM DISTANCE

STRION LED RECHARGEABLE FLASHLIGHT, 375 LUMENS, 219 M MAX BEAM DISTANCE

STREAMLIGHT

STRION LED RECHARGEABLE FLASHLIGHT, 375 LUMENS, 219 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRION LED RECHARGEABLE FLASHLIGHT, 375 LUMENS, 219 M MAX BEAM DISTANCE

STRION LED RECHARGEABLE FLASHLIGHT, 375 LUMENS, 219 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.81 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT74301
  • Mfr. Model # 74301
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 134
  • Shipping Weight 1.74 lbs

Product Details

Strion LED rechargeable flashlight. Features a super bright C4 LED which produces 160 lumens and has a run time on high of up to 2 hours. Includes AC/DC holders.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes4
  • Maximum Brightness375 lm
  • Weight with Batteries5.2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Mount TypeRail Mount
  • Special FeaturesCharging Indicator Light
  • Switch LocationTail
  • ApplicationGeneral Use, Industrial, Outdoor, Law Enforcement, Security
  • Beam Intensity Levels3,200 cd, 6,500 cd, 12,000 cd
  • Brightness Levels80 lm, 175 lm, 375 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length5 7/8 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsCEC Compliant, Meets Applicable European Community Directives
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 219 m
  • Run Time at Maximum Brightness 2.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX4
  • Series Strion
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 113 m, 161 m, 219 m
  • Body Diameter 1 in
  • Includes Charge Base, Charge Cord
  • Lens Material Glass
  • Maximum Run Time 9.5 hr
  • Power Source Battery
  • Run Time Levels 2.5 hr, 4.75 hr, 6.5 hr, 9.5 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list