!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYTAC 90 RIGHT-ANGLE LIGHT, MAX 170 LM, WATERPROOF, YLW, 5 7/32 IN L/1 IN DIA, GLASS LENS

POLYTAC 90 RIGHT-ANGLE LIGHT, MAX 170 LM, WATERPROOF, YLW, 5 7/32 IN L/1 IN DIA, GLASS LENS

STREAMLIGHT

POLYTAC 90 RIGHT-ANGLE LIGHT, MAX 170 LM, WATERPROOF, YLW, 5 7/32 IN L/1 IN DIA, GLASS LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYTAC 90 RIGHT-ANGLE LIGHT, MAX 170 LM, WATERPROOF, YLW, 5 7/32 IN L/1 IN DIA, GLASS LENS

POLYTAC 90 RIGHT-ANGLE LIGHT, MAX 170 LM, WATERPROOF, YLW, 5 7/32 IN L/1 IN DIA, GLASS LENS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88834
  • Mfr. Model # 88834
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This orange, Polytac 90 right-angle light has a high-impact body that is waterproof to one metre for 30 minutes. It is powered by two, CR123, lithium-ion batteries (included) that produce 170 maximum lumens or 7,000 candela up to 163 metres away. It has a Borofloat glass lens, a clip mount with an integrated carbineer D-ring, and a push-button switch. Its battery burn time is three hours, 45 minutes (high) or 30 hours (low).

Technical Specs

  • ItemFlashlight
  • Battery SizeCR123A
  • Number of Batteries2
  • Body MaterialNylon
  • Maximum Beam Distance167 m
  • Weight with Batteries4.9 oz
  • IP RatingIPX7
  • SeriesPolyTac 90
  • Switch TypePush Button
  • Body Diameter1 in
  • Grip StylePolymer Textured
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length4 2/5 in
  • Run Time Levels2.5 hr, 3.75 hr, 12 hr, 19 hr
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Body Colour Orange
  • Number of Light Output Modes 2
  • Maximum Brightness 500 lm
  • Drop Rating 2 m
  • Mount Type Clip, D-Ring
  • Special Features Battery Indicator Light
  • Beam Distance Levels 64 m, 167 m
  • Brightness Levels 85 lm, 500 lm
  • Includes Clip
  • Lens Material Glass
  • Maximum Run Time 2.5 hr
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards CEC Compliant, European Community Directives, NFPA 1971-8.6
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list