!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 1,072 LUMENS, 376 M MAX BEAM DISTANCE, LED

RECHARGEABLE FLASHLIGHT, 1,072 LUMENS, 376 M MAX BEAM DISTANCE, LED

PELICAN

RECHARGEABLE FLASHLIGHT, 1,072 LUMENS, 376 M MAX BEAM DISTANCE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 1,072 LUMENS, 376 M MAX BEAM DISTANCE, LED

RECHARGEABLE FLASHLIGHT, 1,072 LUMENS, 376 M MAX BEAM DISTANCE, LED

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $411.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC8060BK
  • Mfr. Model # 8060
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.58 lbs

Product Details

This 8060 series rechargeable flashlight Xenoy and is designed for tactical. It features a battery indicator light, multifuel. In addition, it includes ac charger, batteries. Plus it meets the standards for ANSI FL 1. It also has one nickel metal hydride battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialXenoy
  • Number of Light Output Modes5
  • Maximum Brightness1,072 lm
  • Weight with Batteries23.2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Mount TypeFreestanding
  • Special FeaturesBattery Indicator Light, Multifuel
  • Switch LocationTail
  • ApplicationTactical
  • Beam Intensity Levels889 cd, 17,520 cd, 35,300 cd
  • IncludesAC Charger
  • Lens MaterialPolycarbonate
  • Maximum Run Time60 hr
  • Power SourceBattery
  • Run Time Levels3.75 hr, 4.25 hr, 60 hr
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 376 m
  • Run Time at Maximum Brightness 3.45 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1.5 m
  • IP Rating IPX6
  • Series 8060
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 60 m, 265 m, 376 m
  • Brightness Levels 29 lm, 551 lm, 1,072 lm
  • Lamp Life 100,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 12 5/8 in
  • Resistance Properties Water Resistant
  • Standards ANSI FL 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list