!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 944 LUMENS, 225 M MAX BEAM DISTANCE, BLACK

RECHARGEABLE FLASHLIGHT, 944 LUMENS, 225 M MAX BEAM DISTANCE, BLACK

PELICAN

RECHARGEABLE FLASHLIGHT, 944 LUMENS, 225 M MAX BEAM DISTANCE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 944 LUMENS, 225 M MAX BEAM DISTANCE, BLACK

RECHARGEABLE FLASHLIGHT, 944 LUMENS, 225 M MAX BEAM DISTANCE, BLACK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.82 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC7600COMBO
  • Mfr. Model # 7600COMBO
  • UNSPSC # 42182603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.419 lbs

Product Details

This 7600COMBO series rechargeable flashlight is made of aluminum features battery indicator light, multifuel. In addition, it includes holster, cone, batteries. Plus it meets the standards for ANSI, NEMA FL 1. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery Size18650
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness944 lm
  • Weight with Batteries6.9 oz
  • Beam ColourGreen, Red, White
  • Includes Secondary LightNo
  • IP RatingIPX8
  • Series7600COMBO
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Intensity Levels480 cd, 6,172 cd, 12,693 cd
  • IncludesHolster, Cone
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 1/4 in
  • Resistance PropertiesWaterproof
  • StandardsANSI, NEMA FL 1
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 225 m
  • Run Time at Maximum Brightness 3.15 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Features Battery Indicator Light, Multifuel
  • Switch Location Tail
  • Beam Distance Levels 44 m, 157 m, 225 m
  • Brightness Levels 37 lm, 479 lm, 944 lm
  • Lens Material AR Coated Glass
  • Maximum Run Time 29 hr
  • Power Source Battery
  • Run Time Levels 3.15 hr, 4.3 hr, 29 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list