FLASHLIGHT,BROWN,NYLON,3 IN L
FLASHLIGHT,BROWN,NYLON,3 IN L
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flashlight is made of nylon and includes helmet mount, headstrap, cr123a lithium battery box. Plus it meets the standards for MIL STD 810F, Method 512.4. It also has one alkaline, lithium batteries.
Technical Specs
Item Flashlight
Battery Size AA, CR123A
Number of Batteries 1
Body Material Nylon
Maximum Beam Distance 69 m
Run Time at Maximum Brightness 6 hr
Beam Colour Blue, Green, Red, White
Special Operating Modes IR, Strobe
Beam Distance Levels 69 m
Includes Helmet Mount, Headstrap, CR123A Lithium Battery Box
Lens Material Polycarbonate
Resistance Properties Impact Resistant
Standards MIL STD 810F, Method 512.4
Battery Chemistry Alkaline, Lithium
Includes Batteries Yes
Body Colour Brown
Lighting Technology LED
Maximum Brightness 55 lm
Weight with Batteries 2.40 oz to 3.30 oz
IP Rating IPX7
Switch Type Push Button
Beam Intensity Levels 1,175 cd
Lamp Life 50,000 hr
Overall Length 3 in
Run Time Levels 70 hr, 6 hr
Country of Origin United States
(subject to change)