!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, LED, 900 LUMENS, 201 M BEAM, BLACK, 6.16 IN L/1.25 IN DIA, ALUMINUM/GLASS

HANDHELD FLASHLIGHT, LED, 900 LUMENS, 201 M BEAM, BLACK, 6.16 IN L/1.25 IN DIA, ALUMINUM/GLASS

PELICAN

HANDHELD FLASHLIGHT, LED, 900 LUMENS, 201 M BEAM, BLACK, 6.16 IN L/1.25 IN DIA, ALUMINUM/GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, LED, 900 LUMENS, 201 M BEAM, BLACK, 6.16 IN L/1.25 IN DIA, ALUMINUM/GLASS

HANDHELD FLASHLIGHT, LED, 900 LUMENS, 201 M BEAM, BLACK, 6.16 IN L/1.25 IN DIA, ALUMINUM/GLASS

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC05050R0100-110
  • Mfr. Model # 05050R-0000-110
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This black, LED, handheld flashlight has a length of 6.16 inches, a diameter of 1.25 inches, and a weight of 5.8 ounces. It features an aluminum body, an AR-coated glass lens, a push-button switch, and four light output modes. It has 900 lumens, up to 201-metres of beam distance, and a peak beam intensity of up to 10093 CD. It has a 5000-hour lamp life and up to 40 hours of battery burn time. This flashlight comes with one lithium-ion battery and includes a lifetime warranty.

Technical Specs

  • ItemHandheld Flashlight
  • Includes BatteriesYes
  • RechargeableYes
  • Body MaterialAluminum
  • Number of Light Output Modes4
  • Maximum Brightness900 lm
  • Drop Rating1.5 m
  • Beam Distance Levels201 m
  • Brightness Levels900 lm
  • Lamp Life5,000 hr
  • Maximum Run Time40 hr
  • Run Time Levels40 hr
  • Battery Chemistry Lithium-Ion
  • Number of Batteries 1
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 201 m
  • Weight with Batteries 5.8 oz
  • Switch Type Push Button
  • Body Diameter 1.25 in
  • Includes Light, Battery, Charger Cable
  • Lens Material Anti-Reflective Coated Glass
  • Overall Length 6.16 in
  • Standards NA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list