!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 219 M BEAM, BLACK, 6.5 IN L, 1.07 IN DIA, ALUMINUM

HANDHELD FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 219 M BEAM, BLACK, 6.5 IN L, 1.07 IN DIA, ALUMINUM

STREAMLIGHT

HANDHELD FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 219 M BEAM, BLACK, 6.5 IN L, 1.07 IN DIA, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 219 M BEAM, BLACK, 6.5 IN L, 1.07 IN DIA, ALUMINUM

HANDHELD FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 219 M BEAM, BLACK, 6.5 IN L, 1.07 IN DIA, ALUMINUM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $268.86 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88052
  • Mfr. Model # 88052
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Product Details

This black, rechargeable, LED handheld flashlight has a length of 6.5 inches, a diameter of 1.07 inches, and a weight of 7.2 ounces. It features an aluminum body, a glass lens, a push-button switch, and four light output modes. It has 1000 lumens, up to 219 metres of beam distance, and a one-metre drop rating. It has a 50000-hour lamp life and up to 23 hours of battery burn time. This tactical flashlight comes with one lithium-ion battery and a charger.

Technical Specs

  • ItemFlashlight
  • RechargeableYes
  • Lighting TechnologyLED
  • Drop Rating1 m
  • Beam Distance Levels219 m
  • Lamp Life50,000 hr
  • Overall Length6.5 in
  • StandardsRoHS Compliant
  • Number of Batteries 1
  • Body Colour Black
  • Weight with Batteries 7.2 oz
  • Switch Type Push Button
  • Includes USB Cord, Nylon Holster
  • Lens Material Glass
  • Run Time Levels 1.5, 3.5, 23, 1.5 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list