!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,BATTERY,2 3/16 IN L

FLASHLIGHT,BATTERY,2 3/16 IN L

STREAMLIGHT

FLASHLIGHT,BATTERY,2 3/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,BATTERY,2 3/16 IN L

FLASHLIGHT,BATTERY,2 3/16 IN L

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.37 / each

EHC: EHC :
Min Qty 12 = $304.44

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT73020
  • Mfr. Model # 73020
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Technical Specs

  • ItemFlashlight
  • Battery SizeAAAA
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAnodized Aluminum
  • Number of Light Output Modes1
  • Maximum Brightness20 lm
  • Weight with Batteries0.6 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeN
  • Mount TypeSnap Clip
  • Special FeaturesSnap Hook
  • Switch TypeRotating On/Off Head Switch
  • Beam Distance Levels22 m
  • Body Diameter0.6 in
  • IncludesSnap Hook
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length2 3/16 in
  • Resistance Properties2-Meter Impact Resistance, IPX7 Waterproof to 1m for 30 min
  • StandardsCE UKCA Meets applicable European Community, United Kingdom Directives
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 22 m
  • Run Time at Maximum Brightness 8 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Series 6000
  • Switch Location Head
  • Application Automotive, General Use, Fire, Rescue, Gift, Hardware/Tool, Industrial, Law Enforcement, Premium, Sporting Goods
  • Beam Intensity Levels 120 cd
  • Brightness Levels 20 lm
  • Lamp Life 50,000 hr
  • Maximum Run Time 1 hr
  • Power Source Battery
  • Run Time Levels 1 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list