!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,ALUMINUM,MANUAL,LED

FLASHLIGHT,ALUMINUM,MANUAL,LED

ENERGIZER

FLASHLIGHT,ALUMINUM,MANUAL,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,ALUMINUM,MANUAL,LED

FLASHLIGHT,ALUMINUM,MANUAL,LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.38 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENPMHH41E
  • Mfr. Model # ENPMHH41E
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.723 lbs

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries4
  • Beam PatternFocused
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness1000
  • Weight with Batteries181 g
  • Beam FocusManual
  • Drop Rating1.0 m
  • IP RatingIPX4
  • Switch LocationSide
  • Beam Distance Levels325 m
  • Grip StyleRibbed
  • Lamp LifeLimited Lifetime
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length1-21/32 in
  • Resistance PropertiesNon-Conductive
  • StandardsANSI FL1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 325
  • Run Time at Maximum Brightness 5.3 hr
  • Beam Colour White
  • Includes Secondary Light No
  • Intrinsically Safe No
  • Special Features Emergency Strobe Light, Shaterproof Lens
  • Switch Type Push Button
  • Brightness Levels 2
  • Includes Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 12 hr
  • Power Source Alkaline
  • Run Time Levels 5.3hr and 12 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list